SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
Spring washers form B
See technical informationReferences
Spartex:RONW16A1.4571
Rubix:268A3681
Manufacturer :0127457116
EAN:4043377024879


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 27.4 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
Spring lock washers type B A1.4571 27,4X16X3,5 DIN 127
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 27.4 mm |
| Standard | DIN 127 |
| Metrical diameter | M16 |
Show UNSPSC/ECL@SS
£ 98.53 excl. VAT
/ 250 pieces
£ 118.23 incl. VAT
- Usually arrives within 14 working days
Inner diameter
16 mm
Material/finishing
Outer diameter
27.4 mm
Metrical diameter
M16