References
Rubix-UK:M12WSHR-SP-SQ-ZP/25
Rubix:155A4195


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 24 mm |
Product details : SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/25
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 24 mm |
| Metrical diameter | M12 |
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
- In stock: Next day delivery
Inner diameter
13 mm
Outer diameter
24 mm