Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
6MM SPRING WASHER S/COIL SQ SECT BZP PK 250
6MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M6WSHR-SP-SQ-ZP/250
rubix:
8862346
Technical specifications
Material/finishing
steel
Outer diameter
9.6
mm
Product details
Technical specifications
Product details : 6MM SPRING WASHER S/COIL SQ SECT BZP PK 250
PACK OF 500
Technical specifications
Attributes
Material/finishing
steel
Outer diameter
9.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000