Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
Grower washer Rubix-UK
References
rubix-uk:
M4WSHR-SP-SQ-A2/50
rubix:
154A7487
Technical specifications
Inner diameter
4.3
mm
Material/finishing
Steel
Outer diameter
9
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
4.3
mm
Material/finishing
Steel
Outer diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.20
excl. VAT
/
Each
£
1.44
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 75X48X7 0127448
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X33X6 0127433
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 58.2X36X6 0127236
6MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 24.1X14X3 0127214