Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
SPUR GEAR
References
mecaline:
SPGM1070
rubix:
256A4712
manufacturer :
895185
ean:
3660338475382
Technical specifications
Module
1
mm
Number of teeth
70
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
Spur Gear - Pressure Angle 20°
MOD 1 z=70
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
70
Material
c45 steel
Width
15
mm
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.75
excl. VAT
/
Each
£
4.50
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM1.5052 SPUR GEAR - PINION MOD 1.5 Z52
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB