References
Mecaline:SPGM4020
Rubix:256A4882
Manufacturer :895405
EAN:3660338477539

Documents
Product details : MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
Spur Gear - Pressure Angle 20°
MOD 4 z=20
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Number of teeth | 20 |
| Material | c45 steel |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Usually arrives within 14 working days
