MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM3070WH
Rubix:256A4868
Manufacturer :895387
EAN:3660338477362

Documents
Product details : MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 3 z=70
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 70 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Usually arrives within 14 working days
