Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
SPUR GEAR
References
mecaline:
SPGM2051
rubix:
256A4800
manufacturer :
895277
ean:
3660338476280
Technical specifications
Module
2
mm
Number of teeth
51
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
Spur Gear - Pressure Angle 20°
MOD 2 z=51
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
51
Material
c45 steel
Width
20
mm
Outer diameter
106
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.65
excl. VAT
/
Each
£
11.58
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46