Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
SPUR GEAR
References
mecaline:
SPGM4028
rubix:
256A4890
manufacturer :
895413
ean:
3660338477614
Technical specifications
Module
4
mm
Number of teeth
28
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
Spur Gear - Pressure Angle 20°
MOD 4 z=28
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
28
Material
C45 STEEL
Width
40
mm
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62