Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
SPUR GEAR
References
mecaline:
SPGM1025
rubix:
256A4693
manufacturer :
895166
ean:
3660338475191
Technical specifications
Module
1
mm
Number of teeth
25
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
Spur Gear - Pressure Angle 20°
MOD 1 z=25
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
25
Material
C45 STEEL
Width
15
mm
Outer diameter
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.69
excl. VAT
/
Each
£
2.03
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB