References
Mecaline:SPGM2032
Rubix:256A4783
Manufacturer :895260
EAN:3660338476112

Documents
Product details : MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
Spur Gear - Pressure Angle 20°
MOD 2 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 32 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- Usually arrives within 14 working days
