Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
SPUR GEAR
References
mecaline:
SPGM1.5025
rubix:
256A4650
manufacturer :
895206
ean:
3660338475580
Technical specifications
Module
1.5
mm
Number of teeth
25
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
Spur Gear - Pressure Angle 20°
MOD 1.5 z=25
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
25
Material
C45 STEEL
Width
17
mm
Outer diameter
40.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM4045WH SPUR GEAR - PINION MOD 4 Z45 WITHOUT HUB
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29