Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5100WH
rubix:
256A4679
manufacturer :
895235
ean:
3660338475870
Technical specifications
Module
1.5
mm
Number of teeth
100
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=100
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
100
Material
C45 STEEL
Width
17
mm
Outer diameter
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.55
excl. VAT
/
Each
£
16.26
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43