MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB

SPUR GEAR

See technical informationSee documents

References

Mecaline:SPGM5040WH
Rubix:256A4930
Manufacturer :895454
EAN:3660338478017
brand logo

Technical specifications

Module5 mm
Number of teeth40
Materialc45 steel
See all Specifications

Documents

Product details : MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB


Spur Gear - Pressure Angle 20°
MOD 5 z=40

Strengths

C45 Steel

Applications

Rack & Pinion drives or can be used as part of other gear drives

Technical specifications


Attributes
Module5 mm
Number of teeth40
Materialc45 steel
Width50 mm
£ 62.55 excl. VAT
/ Each
£ 75.06 incl. VAT
  • Usually arrives within 14 working days