MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB

SPUR GEAR

See technical informationSee documents

References

Mecaline:SPGM1085WH
Rubix:256A4715
Manufacturer :895188
EAN:3660338475412
brand logo

Technical specifications

Module1 mm
Number of teeth85
Materialc45 steel
See all Specifications

Documents

Product details : MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB


Spur Gear - Pressure Angle 20°
MOD 1 z=85

Strengths

C45 Steel

Applications

Rack & Pinion drives or can be used as part of other gear drives

Technical specifications


Attributes
Module1 mm
Number of teeth85
Materialc45 steel
Width15 mm
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • Usually arrives within 14 working days