Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
SPUR GEAR
References
mecaline:
SPGM1.5050
rubix:
256A4665
manufacturer :
895221
ean:
3660338475733
Technical specifications
Module
1.5
mm
Number of teeth
50
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
Spur Gear - Pressure Angle 20°
MOD 1.5 z=50
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
50
Material
c45 steel
Width
17
mm
Outer diameter
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.64
excl. VAT
/
Each
£
5.57
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18