Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
SPUR GEAR
References
mecaline:
SPGM1.5056
rubix:
256A4668
manufacturer :
895224
ean:
3660338475764
Technical specifications
Module
1.5
mm
Number of teeth
56
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
Spur Gear - Pressure Angle 20°
MOD 1.5 z=56
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
56
Material
C45 STEEL
Width
17
mm
Outer diameter
87
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.88
excl. VAT
/
Each
£
7.06
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM5012 SPUR GEAR - PINION MOD 5 Z12
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14