Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
SPUR GEAR
References
mecaline:
SPGM4014
rubix:
256A4876
manufacturer :
895399
ean:
3660338477478
Technical specifications
Module
4
mm
Number of teeth
14
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
Spur Gear - Pressure Angle 20°
MOD 4 z=14
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
14
Material
c45 steel
Width
40
mm
Outer diameter
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.52
excl. VAT
/
Each
£
7.82
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM5020 SPUR GEAR - PINION MOD 5 Z20
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM3026 SPUR GEAR - PINION MOD 3 Z26
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16