References
Mecaline:SPGM5023
Rubix:256A4919
Manufacturer :895443
EAN:3660338477904

Documents
Product details : MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
Spur Gear - Pressure Angle 20°
MOD 5 z=23
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 5 mm |
|---|---|
| Number of teeth | 23 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 28.23 excl. VAT
/ Each
£ 33.88 incl. VAT
- Usually arrives within 14 working days
