Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
SPUR GEAR
References
mecaline:
SPGM2056
rubix:
256A4803
manufacturer :
895280
ean:
3660338476310
Technical specifications
Module
2
mm
Number of teeth
56
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
Spur Gear - Pressure Angle 20°
MOD 2 z=56
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
56
Material
c45 steel
Width
20
mm
Outer diameter
116
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.09
excl. VAT
/
Each
£
13.31
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18