Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
SPUR GEAR
References
mecaline:
SPGM1047
rubix:
256A4704
manufacturer :
895177
ean:
3660338475306
Technical specifications
Module
1
mm
Number of teeth
47
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
Spur Gear - Pressure Angle 20°
MOD 1 z=47
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
47
Material
c45 steel
Width
15
mm
Outer diameter
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM4045WH SPUR GEAR - PINION MOD 4 Z45 WITHOUT HUB
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB