MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM2.5120WH
Rubix:256A4761
Manufacturer :895343
EAN:3660338476938

Documents
Product details : MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=120
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 120 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 69.61 excl. VAT
/ Each
£ 83.53 incl. VAT
- Usually arrives within 14 working days
