Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
SPUR GEAR
References
mecaline:
SPGM1.5064
rubix:
256A4672
manufacturer :
895228
ean:
3660338475801
Technical specifications
Module
1.5
mm
Number of teeth
64
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
Spur Gear - Pressure Angle 20°
MOD 1.5 z=64
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
64
Material
C45 STEEL
Width
17
mm
Outer diameter
99
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM2026 SPUR GEAR - PINION MOD 2 Z26
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36