Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
SPUR GEAR
References
mecaline:
SPGM4032
rubix:
256A4892
manufacturer :
895415
ean:
3660338477638
Technical specifications
Module
4
mm
Number of teeth
32
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
Spur Gear - Pressure Angle 20°
MOD 4 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
32
Material
C45 STEEL
Width
40
mm
Outer diameter
136
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.20
excl. VAT
/
Each
£
29.04
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57