Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
SPUR GEAR
References
mecaline:
SPGM2.5034
rubix:
256A4738
manufacturer :
895320
ean:
3660338476709
Technical specifications
Module
2.5
mm
Number of teeth
34
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
Spur Gear - Pressure Angle 20°
MOD 2.5 z=34
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
34
Material
c45 steel
Width
25
mm
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25