Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
SPUR GEAR
References
mecaline:
SPGM2049
rubix:
256A4798
manufacturer :
895275
ean:
3660338476266
Technical specifications
Module
2
mm
Number of teeth
49
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
Spur Gear - Pressure Angle 20°
MOD 2 z=49
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
49
Material
C45 STEEL
Width
20
mm
Outer diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42