Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
SPUR GEAR
References
mecaline:
SPGM4036
rubix:
256A4895
manufacturer :
895418
ean:
3660338477669
Technical specifications
Module
4
mm
Number of teeth
36
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
Spur Gear - Pressure Angle 20°
MOD 4 z=36
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
36
Material
c45 steel
Width
40
mm
Outer diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.61
excl. VAT
/
Each
£
36.73
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12