Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
SPUR GEAR
References
mecaline:
SPGM3024
rubix:
256A4839
manufacturer :
895358
ean:
3660338477072
Technical specifications
Module
3
mm
Number of teeth
24
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
Spur Gear - Pressure Angle 20°
MOD 3 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
24
Material
C45 STEEL
Width
30
mm
Outer diameter
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.42
excl. VAT
/
Each
£
8.90
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17