Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
SPUR GEAR
References
mecaline:
SPGM1.5068
rubix:
256A4673
manufacturer :
895229
ean:
3660338475818
Technical specifications
Module
1.5
mm
Number of teeth
68
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
Spur Gear - Pressure Angle 20°
MOD 1.5 z=68
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
68
Material
c45 steel
Width
17
mm
Outer diameter
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM5020 SPUR GEAR - PINION MOD 5 Z20
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27