Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
SPUR GEAR
References
mecaline:
SPGM1013
rubix:
256A4684
manufacturer :
895157
ean:
3660338475108
Technical specifications
Module
1
mm
Number of teeth
13
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
Spur Gear - Pressure Angle 20°
MOD 1 z=13
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
13
Material
c45 steel
Width
15
mm
Outer diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM4030 SPUR GEAR - PINION MOD 4 Z30
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30