Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
SPUR GEAR
References
mecaline:
SPGM1024
rubix:
256A4692
manufacturer :
895165
ean:
3660338475184
Technical specifications
Module
1
mm
Number of teeth
24
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
Spur Gear - Pressure Angle 20°
MOD 1 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
24
Material
c45 steel
Width
15
mm
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46