Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
SPUR GEAR
References
mecaline:
SPGM2067
rubix:
256A4811
manufacturer :
895288
ean:
3660338476396
Technical specifications
Module
2
mm
Number of teeth
67
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
Spur Gear - Pressure Angle 20°
MOD 2 z=67
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
67
Material
C45 STEEL
Width
20
mm
Outer diameter
138
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.30
excl. VAT
/
Each
£
18.36
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM2025 SPUR GEAR - PINION MOD 2 Z25
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15