Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
SPUR GEAR
References
mecaline:
SPGM1.5017
rubix:
256A4643
manufacturer :
895199
ean:
3660338475511
Technical specifications
Module
1.5
mm
Number of teeth
17
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
Spur Gear - Pressure Angle 20°
MOD 1.5 z=17
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
17
Material
C45 STEEL
Width
17
mm
Outer diameter
28.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56