Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2.5127WH
rubix:
256A4762
manufacturer :
895344
ean:
3660338476945
Technical specifications
Module
2.5
mm
Number of teeth
127
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=127
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
127
Material
c45 steel
Width
25
mm
Outer diameter
322.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.51
excl. VAT
/
Each
£
90.61
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM30120WH SPUR GEAR - PINION MOD 3 Z120 WITHOUT HUB
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33