Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
SPUR GEAR
References
mecaline:
SPGM1.5040
rubix:
256A4658
manufacturer :
895214
ean:
3660338475665
Technical specifications
Module
1.5
mm
Number of teeth
40
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
Spur Gear - Pressure Angle 20°
MOD 1.5 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
40
Material
C45 STEEL
Width
17
mm
Outer diameter
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.90
excl. VAT
/
Each
£
4.68
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1022 SPUR GEAR - PINION MOD 1 Z22
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM1.5024 SPUR GEAR - PINION MOD 1.5 Z24
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB