Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2.5065WH
rubix:
256A4754
manufacturer :
895336
ean:
3660338476860
Technical specifications
Module
2.5
mm
Number of teeth
65
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=65
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
65
Material
c45 steel
Width
25
mm
Outer diameter
167.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.77
excl. VAT
/
Each
£
27.32
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25