Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
SPUR GEAR
References
mecaline:
SPGM2057
rubix:
256A4804
manufacturer :
895281
ean:
3660338476327
Technical specifications
Module
2
mm
Number of teeth
57
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
Spur Gear - Pressure Angle 20°
MOD 2 z=57
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
57
Material
C45 STEEL
Width
20
mm
Outer diameter
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.36
excl. VAT
/
Each
£
13.63
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM5035WH SPUR GEAR - PINION MOD 5 Z35 WITHOUT HUB
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56