Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
SPUR GEAR
References
mecaline:
SPGM3034
rubix:
256A4849
manufacturer :
895368
ean:
3660338477171
Technical specifications
Module
3
mm
Number of teeth
34
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
Spur Gear - Pressure Angle 20°
MOD 3 z=34
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
34
Material
C45 STEEL
Width
30
mm
Outer diameter
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB