References
Mecaline:SPGM1.5024
Rubix:256A4649
Manufacturer :895205
EAN:3660338475573

Documents
Product details : MECALINE SPGM1.5024 SPUR GEAR - PINION MOD 1.5 Z24
Spur Gear - Pressure Angle 20°
MOD 1.5 z=24
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1.5 mm |
|---|---|
| Number of teeth | 24 |
| Material | c45 steel |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- Usually arrives within 14 working days
