Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2.5085WH
rubix:
256A4758
manufacturer :
895340
ean:
3660338476907
Technical specifications
Module
2.5
mm
Number of teeth
85
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=85
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
85
Material
C45 STEEL
Width
25
mm
Outer diameter
217.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.00
excl. VAT
/
Each
£
38.40
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29