References
Mecaline:SPGM1012
Rubix:256A4683
Manufacturer :895156
EAN:3660338475092

Documents
Product details : MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
Spur Gear - Pressure Angle 20°
MOD 1 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1 mm |
|---|---|
| Number of teeth | 12 |
| Material | c45 steel |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Usually arrives within 14 working days
