Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
SPUR GEAR
References
mecaline:
SPGM2062
rubix:
256A4807
manufacturer :
895284
ean:
3660338476358
Technical specifications
Module
2
mm
Number of teeth
62
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
Spur Gear - Pressure Angle 20°
MOD 2 z=62
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
62
Material
c45 steel
Width
20
mm
Outer diameter
128
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.52
excl. VAT
/
Each
£
16.22
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM1.5062 SPUR GEAR - PINION MOD 1.5 Z62
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12