Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
SPUR GEAR
References
mecaline:
SPGM2064
rubix:
256A4809
manufacturer :
895286
ean:
3660338476372
Technical specifications
Module
2
mm
Number of teeth
64
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
Spur Gear - Pressure Angle 20°
MOD 2 z=64
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
64
Material
C45 STEEL
Width
20
mm
Outer diameter
132
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18