References
Mecaline:SPGM2065
Rubix:256A4810
Manufacturer :895287
EAN:3660338476389

Documents
Product details : MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
Spur Gear - Pressure Angle 20°
MOD 2 z=65
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 65 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Usually arrives within 14 working days
