Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5114WH
rubix:
256A4680
manufacturer :
895236
ean:
3660338475887
Technical specifications
Module
1.5
mm
Number of teeth
114
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=114
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
114
Material
C45 STEEL
Width
17
mm
Outer diameter
174
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.97
excl. VAT
/
Each
£
20.36
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47