Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
SPUR GEAR
References
mecaline:
SPGM5013
rubix:
256A4909
manufacturer :
895433
ean:
3660338477805
Technical specifications
Module
5
mm
Number of teeth
13
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
Spur Gear - Pressure Angle 20°
MOD 5 z=13
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
13
Material
c45 steel
Width
50
mm
Outer diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.59
excl. VAT
/
Each
£
12.71
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15