Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
SPUR GEAR
References
mecaline:
SPGM2.5060
rubix:
256A4753
manufacturer :
895335
ean:
3660338476853
Technical specifications
Module
2.5
mm
Number of teeth
60
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
Spur Gear - Pressure Angle 20°
MOD 2.5 z=60
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
60
Material
c45 steel
Width
25
mm
Outer diameter
155
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.80
excl. VAT
/
Each
£
27.36
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22