References
Mecaline:SPGM5016
Rubix:256A4912
Manufacturer :895436
EAN:3660338477836

Documents
Product details : MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
Spur Gear - Pressure Angle 20°
MOD 5 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 5 mm |
|---|---|
| Number of teeth | 16 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- Usually arrives within 14 working days
