Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
SPUR GEAR
References
mecaline:
SPGM2029
rubix:
256A4780
manufacturer :
895257
ean:
3660338476082
Technical specifications
Module
2
mm
Number of teeth
29
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
Spur Gear - Pressure Angle 20°
MOD 2 z=29
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
29
Material
C45 STEEL
Width
20
mm
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.44
excl. VAT
/
Each
£
4.13
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM30120WH SPUR GEAR - PINION MOD 3 Z120 WITHOUT HUB
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23