Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
SPUR GEAR
References
mecaline:
SPGM6015
rubix:
256A4940
manufacturer :
895465
ean:
3660338478116
Technical specifications
Module
6
mm
Number of teeth
15
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
Spur Gear with Hub - Pressure Angle 20°
MOD 6 z=15
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
6
mm
Number of teeth
15
Material
C45 STEEL
Width
50
mm
Outer diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.91
excl. VAT
/
Each
£
23.89
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23